Shop Resideo Sale
Main product image of Pneumatic Thermostat Direct Acting, Heating, 2 Pipes (Day/Night Operation), TP971A2011
Magnifying glass
Hover image to zoom
Pneumatic Thermostat Direct Acting, Heating, 2 Pipes (Day/Night Operation), TP971A2011
Magnifying glass
Hover image to zoom
$378.67 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Vertical, Wall
Product Highlight: Max Pressure
25 psi
Product Highlight: Height
3-1/4"
Product Highlight: Depth (Inches)
1-5/8" Depth

Description

–
Pneumatic thermostat with night setback used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.

Features:
  • Durable TP970 series thermostat Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Three-pipe thermostats are available for unit ventilator applications where the outdoor damper must operate when the thermostat is manually set to day operation.
  • Adapter plate in thermostat kits covers existing thermostat watermark.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal Locking cover with satin chrome finish and horizontal, vertical, or blank window options-other covers available.

    Specifications:
  • Remote Bulb: No
  • Setpoint: Day/Night
  • Setpoint Temperature Range (C): Day 15C to 30 C, Night 10 C to 27C
  • Airflow Usage: 0.011 scfm (5.2 mL/s) Note: Cover must be ordered separately
  • Specs

    –
    Application:

    Pneumatic

    Number of Pipes:

    2

    Max Pressure:

    25 psi

    Storage Temperature:

    150 F maximum

    Throttling Range:

    2° to 10°F

    Height:

    3-1/4"

    Width:

    2"

    Depth (Inches):

    1-5/8"

    Mount:

    Vertical

    Wall

    Sensor Element:

    Bimetal

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy