Apply to be a TradeMaster!
Main product image of Pneumatic Thermostat Direct Acting Heating, Reverse Acting Cooling, TP972A2010
Magnifying glass
Hover image to zoom

Pneumatic Thermostat Direct Acting Heating, Reverse Acting Cooling, TP972A2010

Brand:
Honeywell
SKU:
TP972A2010
Rating:
(0)
Q&A:
(0)
Pneumatic Thermostat Direct Acting Heating, Reverse Acting Cooling, TP972A2010
Magnifying glass
Hover image to zoom
$535.84 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Vertical
Product Highlight: Depth (Inches)
1-5/8" Depth
Product Highlight: Height
3-1/4"
Product Highlight: Max Pressure
25 psi

Description

–
Two-pipe, one -or two- temperature, pneumatic thermostat used to provide proportional control of pneumatic valves & damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.

Features & Specs:
  • Durable TP970 Series Thermostat
  • Pilot operated for high capacity
  • Two-temperature energy conservation model available
  • Adapter plate in Convertastat kits covers existing thermostat wall mark
  • Backplate has molded air connections -no separate fittings needed
  • Universal locking cover with satin chrome finish & horizontal, vertical, or blank window options with Tradeline model
  • Pneumatic Thermostat Direct Acting Heating, Reverse Acting Cooling
  • Application: Wall Thermostat, Heat/Cool Operation
  • Remote Bulb: No
  • Setpoint: Single
  • Action: Direct Acting Heating, Reverse Acting Cooling
  • Setpoint Temperature Range: Day: 59 F to 90 F
  • Sensor Element: Bimetal
  • Changeover Pressure: Heat 18 psi, Cool 13 psi
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Order Cover Separately
  • Specs

    –
    Width:

    2"

    Depth (Inches):

    1-5/8"

    Height:

    3-1/4"

    Mount:

    Vertical

    Number of Pipes:

    2

    Throttling Range:

    2° to 10°F

    Max Pressure:

    25 psi

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy