Apply to be a TradeMaster!
Main product image of Pneumatic Thermostat Direct Acting Heating Reverse Acting Cooling, TP972A2036
Magnifying glass
Hover image to zoom
Pneumatic Thermostat Direct Acting Heating Reverse Acting Cooling, TP972A2036
Magnifying glass
Hover image to zoom
$425.79 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Vertical

Description

–
Two-pipe, one- or two-temperature, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.

Features & Specifications:
  • Durable TP970 Series Thermostat. Pilot operated for high capacity.
  • Two-temperature energy conservation model available.
  • Adapter plate in Convertastat kits covers existing thermostat wall mark.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options with Tradeline model-other covers available.
  • Remote Bulb: No
  • Action: Direct Acting Heating, Reverse Acting Cooling
  • Number of Pipes: 2
  • Setpoint Temperature Range (F): Heating 50°F to 75°F, Cooling 60°F to °F
  • Changeover Pressure (PSI): Heat 18 PSI, Cool 13 PSI
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Dimensions (in.): 3-1/4" high x 2" wide x 1-5/8" deep
  • Comments: Two concealed setpoint knobs
  • Includes: Energy Conservation Model, Order Cover Separately
  • Specs

    –
    Setpoint:

    Dual

    Application:

    Single-Stage (Heat/Cool)

    User Interface:

    Mechanical

    Mount:

    Vertical

    Number of Pipes:

    2

    Throttling Range:

    2° to 10°F

    Programmability:

    Non-Programmable

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy