Apply to be a TradeMaster!
Main product image of Pneumatic Thermostat Direct Acting (1 or 2 pipe), TP973A2209
Magnifying glass
Hover image to zoom
Pneumatic Thermostat Direct Acting (1 or 2 pipe), TP973A2209
Magnifying glass
Hover image to zoom
$276.52 each
In Stock
In Stock
Get 9 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
1-5/8" Depth
Product Highlight: Height
3-1/4"
Product Highlight: Temperature Range (F)
59°F to 90°F

Description

–
One- or two-pipe, single temperature, low capacity, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell pneumatic thermostats.

Features
  • Durable TP970 series thermostat Pilot operated for high capacity
  • Direct Acting (DA) and Reverse Acting (RA) models are available
  • Three-pipe thermostats are available for unit ventilator applications where the outdoor damper must operate when the thermostat is manually set to day operation
  • Adapter plate in thermostat kits covers existing thermostat watermark
  • Backplate has molded air connections-no separate fittings needed
  • Universal Locking cover with satin chrome finish and horizontal, vertical, or blank window options-other covers available


Specifications
  • Description: Pneumatic Thermostat Direct Acting
  • Application: Wall Thermostat, Single Temperature
  • Remote Bulb: No
  • Setpoint: Single
  • Action: Direct
  • Number of Pipes: 1 or 2
  • Setpoint Temperature Range: Day: 59 F to 90 F
  • Sensor Element: Bimetal
  • Maximum Safe Operating Pressure: 25 psi
  • Operating Temperature Range (F): 100F Maximum
  • Throttling Range (F): 2 F to 10 F (factory set 4 F)
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Dimensions: 3-1/4 in. high x 2 in. wide x 1-5/8 in. deep
  • Mounting: wall
  • Includes: Thermostat and Satin Chrome Cover
  • Comments: Tradeline Kit. For one-pipe application- order an external .005 in. restriction

Specs

–
Width:

2"

Depth (Inches):

1-5/8"

Height:

3-1/4"

Temperature Range (F):

59°F to 90°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy