Apply to be a TradeMaster!
Main product image of Wireless Wall Module Sensor & Receiver
Magnifying glass
Hover image to zoom

Wireless Wall Module Sensor & Receiver

Brand:
Honeywell
SKU:
TR21-WK
Rating:
(1)
Q&A:
(0)
Wireless Wall Module Sensor & Receiver
Magnifying glass
Hover image to zoom
$390.71 each
In Stock
In Stock
Get 1 Fri, Oct 2
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Battery
Product Highlight: Mount
Mounts on a vertical wall with supplied bracket and mounting hardware
Product Highlight: Min Temp (F)
45°F Min Temp
Product Highlight: Max Temp (F)
99°F Max Temp

Description

–
The WRECVR receiver and TR21-WS, TR23-WS, TR21-WK, and TR23-WK sensors are a family of wireless wall modules and receivers. All models report space temperature; TR23 models come with setpoint adjustment and override.

Product Features
  • Wall module to Receiver (point to point) wireless kits can replace any standard wired sensor
  • Wireless Kits (wall module and receiver) are pre bound at the factory for quick installation
  • Signal Strength LED built into the wall module
  • Low battery indication
  • Optional dip switches available to bind any wall module to any receiver
  • Approximate 5 year battery life with AA Alkaline (included), 7.5 year with Lithium
  • Locking screw discourages tampering and battery theft

Specs

–
Application:

Wireless Indoor Air Sensor

Power Method:

Battery

Mount:

Mounts on a vertical wall with supplied bracket and mounting hardware

Min Temp (F):

45°F

Max Temp (F):

99°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great system for zoning bryant, carrier or icp system

Used on bryant evolution zoning system. Allowed me to get sensors in 1st floor rooms. As there was no non destructive path from 2nd floor furnace and zoning panel to 1st to use wired sensors and bryant don't have wireless sensors.
Adrian
Oakland,ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy