Apply to be a TradeMaster!
Main product image of TR21-WS Wireless Temperature Sensor
Magnifying glass
Hover image to zoom
TR21-WS Wireless Temperature Sensor
Magnifying glass
Hover image to zoom
$175.11 each
In Stock
In Stock
Get 2 Fri, Sep 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

TR21-WS and TR23-WS sensors are a family of wireless wall modules. All models report space temperature; TR23 models come with setpoint adjustment and override.

Features:
  • Wall module to Receiver (point to point) wireless kits can replace any standard wired sensor
  • Wireless Kits (wall module and receiver) are pre bound at the factory for quick installation
  • Signal Strength LED built into the wall module
  • Low battery indication
  • Optional dip switches available to bind any wall module to any receiver
  • Approximate 5 year battery life with AA Alkaline (included), 7.5 year with Lithium
  • Locking screw discourages tampering and battery theft
  • Typical Range - 100 feet
  • Open Range - 3,000 feet
  • Battery Life - 5 years with 2 AA Alkaline batteries, 7.5 years with 2 AA lithium batteries

Specs

Color:

White

Mount:

Wall

Operating Humidity:

5 to 95% RH, non-condensing

Setpoint Temp Range:

54° to 85°F

Operating Temp Range:

45° to 99°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good wireless sensor

Connected to the existing system without issue and were easy to setup
HVAC Steve
Sunny San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy