Apply to be a TradeMaster!
Main product image of Low pressure HI-LO-OFF Actuator w/ return spring
Magnifying glass
Hover image to zoom
Low pressure HI-LO-OFF Actuator w/ return spring
Magnifying glass
Hover image to zoom
V4062A1123 has been discontinued
Discontinued September 2, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
Low pressure HI-LO-OFF Actuator w/ return spring (13 sec timing)
Brand:
Honeywell
SKU:V4062A1198
(1)
Order by 6PM, receive 3 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Electrical Rating
120 Vac
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
HI-LO-OFF actuator for use with V5055B and V5097B valve bodies. Low pressure.

Overview:
Use with V5055 or V5097 Gas Valves to control gas supply for commercial and industrial burners. Valve opens to low fire position when power is applied; valve opens all the way on demand.

Features:
  • Provide final safety shutoff service when used with V5055 or V5097 gas valve.
  • One-second maximum closing time.
  • Continuously displays the valve position with a red indicator when open and a yellow indicator when closed.
  • Mount in any position directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.
  • Includes damper shaft with return spring installed.
  • Specs

    –
    Electrical Rating:

    120 Vac

    Max Pressure (PSI):

    5

    Temperature Range (F):

    -40°F to 150°F

    Timing:

    26 seconds

    Product Type:

    Actuator

    Actuator Type:

    Low Pressure

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM