Apply to be a TradeMaster!
Main product image of Diaphragm Gas Valve, Normally Closed, 1-1/2" NPT Pipe Size, 1/2 max. psi
Magnifying glass
Hover image to zoom

Diaphragm Gas Valve, Normally Closed, 1-1/2" NPT Pipe Size, 1/2 max. psi

Brand:
Honeywell
SKU:
V48A2185
Rating:
(0)
Q&A:
(0)
Diaphragm Gas Valve, Normally Closed, 1-1/2" NPT Pipe Size, 1/2 max. psi
Magnifying glass
Hover image to zoom
$496.20 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Voltage
120v
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Mount
Horizontal
Product Highlight: Material
Aluminum
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
Overview:
Solenoid-operated diaphragm valves provide slow opening and fast closing suitable for controlling natural, LP or manufactured gases. They are normally used on atmospheric boilers, commercial water heaters, and rooftop heaters.

Features:
  • V48 for line voltage service; V88 for 24Vac service.
  • Close firmly with diaphragm that is both weight and spring loaded.
  • Two second maximum closing time.
  • Valve closes on power failure; recommended for final shutoff service.
  • Set opening time with various sized bleed orifices or adjustable bleed valve.
  • Use with LP, natural or manufactured gases.
  • Made with cast aluminum in straight-through valve pattern.
  • Valve position indicator available for 1-1/4 in. V48A2227.
  • Specs

    –
    Capacity (CFH):

    2400

    Pressure Rating:

    1/2 psi

    Fuel Type:

    Natural Gas

    Propane

    Mount:

    Horizontal

    Material:

    Aluminum

    Voltage:

    120v

    Min Temp (F):

    32°F

    Temperature Range (F):

    32°F to 125°F

    Max Temp (F):

    125°F

    Size:

    1-1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy