Apply to be a TradeMaster!
Main product image of 1" NPT Industrial Gas Valve w/ On-off safety shut-off
Magnifying glass
Hover image to zoom

1" NPT Industrial Gas Valve w/ On-off safety shut-off

Brand:
Honeywell
SKU:
V5055A1004
Rating:
(0)
Q&A:
(0)
1" NPT Industrial Gas Valve w/ On-off safety shut-off
Magnifying glass
Hover image to zoom
$441.93 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Temperature Range (F)
-40°F to 150°F
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Used With
V9055 Series, V4055 Series, V4062 Series
Product Highlight: Size
1"

Description

–
Overview:
Safety shutoff valves used with V4055, V4062 and V9055 fluid power actuators to control gas flow to commercial and industrial burners.

Features:
  • Use with natural or LP gases.
  • Mount directly in gas supply line.
  • Include 1/4 in. NPT upstream and downstream taps and plug.
  • 4 in. models have only flanged connections.
  • V5055 normally closed valves are rated for final shutoff service safety shutoff.
  • V5055A,C,D,E Valves are for On-Off service.
  • V5055B Valve has a characterized guide and in combination with the V4055, V4062, and V9055 Fluid Power Actuators, provides slow-opening, hi-lo-off, and modulating functions respectively.
  • V5055C,E,F Valves have a double seal and are used with V4055D,E Actuators to provide proof-of-closure switch and valve seal over-travel interlock.
  • V5055D,E,F Valves are for high pressure applications.
  • Specs

    –
    Capacity (CFH):

    960

    Temperature Range (F):

    -40°F to 150°F

    Min Temp (F):

    -40°F

    Max Temp (F):

    150°F

    Used With:

    V9055 Series

    V4055 Series

    V4062 Series

    Size:

    1"

    Fuel Type:

    Natural Gas

    Propane

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Low pressure ON-OFF Actuator for V5055/V5097A,B Valve Bodies (13 sec timing)
    SKU: V4055A1098
    Honeywell

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy