Shop Resideo Sale
Main product image of Low pressure ON-OFF Actuator for V5055/V5097A,B Valve Bodies (13 sec timing)
Magnifying glass
Hover image to zoom

Low pressure ON-OFF Actuator for V5055/V5097A,B Valve Bodies (13 sec timing)

Brand:
Honeywell
SKU:
V4055A1098
Rating:
(2)
Q&A:
(0)
Low pressure ON-OFF Actuator for V5055/V5097A,B Valve Bodies (13 sec timing)
Magnifying glass
Hover image to zoom
$1,219.38 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
120 Vac
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Temperature Range (F)
-10°F to 158°F

Description

–
Overview:
Use in combination with V5055 or V5097 Gas Valves to control gas supply to commercial and industrial burners.

Features:
  • Use where smooth light off is important.
  • One-second maximum closing time.
  • Continuously displays the valve position with a red indicator when open and a yellow indicator when closed.
  • Mount in any position directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.
  • Includes Damper shaft
  • ON-OFF actuator normally used with V5055/V5097A,B valve bodies.

Specs

–
Electrical Rating:

120 Vac

Max Pressure (PSI):

5

Temperature Range (F):

-10°F to 158°F

Timing:

13 Seconds

Product Type:

Actuator

Actuator Type:

On/Off

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" NPT Industrial Gas Valve w/ On-off safety shut-off
SKU: V5055A1012
Honeywell

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

Exact replacement
Donkey man
Baldwin Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as represented.

Thank you for the ease of ordering, the timely delivery and the competitive pricing.
Gordon
Phoenix, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy