Apply to be a TradeMaster!
Main product image of 4" Flanged Industrial Gas Valve w/ Characterized Guide
Magnifying glass
Hover image to zoom
4" Flanged Industrial Gas Valve w/ Characterized Guide
Magnifying glass
Hover image to zoom
V5055B1150 has been discontinued
Discontinued January 18, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
4" Flanged Industrial Gas Valve with On-off safety shut-off
Brand:
Honeywell
SKU:V5055A1228
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Voltage
120v
Product Highlight: Used With
V9055 Series, V4055 Series, V4062 Series
Product Highlight: Size
4"
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
Overview:
Safety shutoff valves used with V4055, V4062 and V9055 fluid power actuators to control gas flow to commercial and industrial burners.

Features:
  • Use with natural or LP gases.
  • Mount directly in gas supply line.
  • Include 1/4 in. NPT upstream and downstream taps and plug.
  • 4" models have only flanged connections.
  • V5055 normally closed valves are rated for final shutoff service safety shutoff.
  • V5055A,C,D,E Valves are for On-Off service.
  • V5055B Valve has a characterized guide and in combination with the V4055, V4062, and V9055 Fluid Power Actuators, provides slow-opening, hi-lo-off, and modulating functions respectively.
  • V5055C,E,F Valves have a double seal and are used with V4055D,E Actuators to provide proof-of-closure switch and valve seal over-travel interlock.
  • V5055D,E,F Valves are for high pressure applications.

    Includes: 1/4" - 18 NPT downstream tap and plug, 1/4" -18 NPT upstream tap and plug
  • Specs

    –
    Capacity (CFH):

    9180

    Voltage:

    120v

    Frequency:

    60 Hz

    Operating Temp Range:

    -40°F to 150°F

    Temperature Rating:

    -40°F to 125°F

    Electric Connection:

    1/4" Spade Terminal

    Used With:

    V9055 Series

    V4055 Series

    V4062 Series

    Size:

    4"

    Min Temp (F):

    -40°F

    Max Temp (F):

    150°F

    Fuel Type:

    Propane

    Natural Gas

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm