Apply to be a TradeMaster!
Main product image of 1/4" NPT Solenoid Pilot Gas Valve
Magnifying glass
Hover image to zoom

1/4" NPT Solenoid Pilot Gas Valve

Brand:
Honeywell
SKU:
V8046C1014
Rating:
(3)
Q&A:
(0)
1/4" NPT Solenoid Pilot Gas Valve
Magnifying glass
Hover image to zoom
$130.08 each
In Stock
In Stock
Get 26 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Size
1/4"
Product Highlight: Fuel Type
Air, Propane, Natural Gas
Product Highlight: Pressure Rating
10 psi
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
125°F Max Temp

Description

–
Overview:
Provide on-off control of natural, LP and manufactured gases to pilot burners in industrial and commercial applications.

Features:
  • Magnetically operated, normally closed.
  • Provide instantaneous action when energized.
  • On power failure, valve closes in one second maximum.
  • Use in any position, directly in pipe line or on support bracket.
  • Replace the solenoid coil without removing the valve body from the piping connections.
  • Straight-through valve pattern.
  • Available in line voltage or low voltage models.

Specs

–
Fuel Type:

Air

Propane

Natural Gas

Voltage:

24V

Pipe Size:

1/4"

Capacity (CFH):

20

Pressure Rating:

10 psi

Operating Temp Range:

-40 F to +125 F

Size:

1/4"

Min Temp (F):

-40°F

Max Temp (F):

125°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy again

Bought for back up and the day arrived needed to use it. Fair Price and prompt delivery..
Bill
SF Bay Area
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right place. Right people.

Supply House has always had the part I need and I get it the next day with free shipping. They have a knowledgeable staff that provides great customer service. Returns are easy also.
Gatorgar
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

This item works as described.
Boiler Guy
Ontario, Canada
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy