Apply to be a TradeMaster!
Main product image of Slow Opening Dual Direct Ignition Gas Valve, VR8205H1003
Magnifying glass
Hover image to zoom

Slow Opening Dual Direct Ignition Gas Valve, VR8205H1003

Brand:
Resideo
SKU:
VR8205H1003
Rating:
(21)
Q&A:
(5)
Slow Opening Dual Direct Ignition Gas Valve, VR8205H1003
Magnifying glass
Hover image to zoom
$210.69 each
In Stock
In Stock
Get 17 Tue, Sep 22
Order by today, receive Tuesday

Licensed Contractor Required

This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2", 1/2" NPT
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
150000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition

Description

Product Overview:
  • Combination gas controls for use with hot surface/direct spark systems in 24 Vac, gas-fired appliances with capacities from 20 to 200 cfh

Product Features:
  • Controls include manual valve, two automatic operators, and pressure regulator
  • Provide two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm operated second automatic valve opens under control of the regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves
  • Adjustments and wiring connections are accessible from top of the control
  • ON-OFF lighting sequence

Product Specifications:
  • Description: 24 Vac Dual Direct Ignition Gas Valve with 1/2 in. x 1/2 in. inlet/outlet, slow opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Direct Ignition
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Slow Opening
  • Capacity @ 1 in. p.d.: 150,000 BTU/hr; 20,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.5 A
  • Temperature Range (F): 0 F to 175 F
  • Temperature Range (C): -18 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 4 15/16 in. high x 4 1/8 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 125 mm high x 104 mm wide x 69 mm deep
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025006
  • Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025006
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

150000

Ignition Type:

Direct Spark Ignition

Inlet Size:

1/2"

1/2" NPT

Outlet Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Capacity (BTU)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of Slow Opening Dual Direct Ignition Gas Valve, VR8205H1003
Slow Opening Dual Direct Ignition Gas Valve, VR8205H1003
SKU: VR8205H1003
(21)
24V
150000
1/2"
1/2" NPT
1/2"
White Rodgers
24V
300000
3/4"
3/4"

You May Also Need

Product Reviews

4.71 out of 21 reviews
95% would recommend this product
4.71
out of 21 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
10%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Worked perfect. Recommend

This was the updated gas valve for VR8205H 8016 Perfect fit
VS

Most Liked Negative Review

Stopped working after 8 months!

The valve stopped working 8 months after install. Called a different HVAC tech who just installed a "universal" valve... hopefully that one lasts longer.
Showing 1-10 of 21 reviews

Great Product!

Replaced a Honeywell VR8205H 8016 with this unit, VR8205H1003 on a Rheem furnace this morning. Shipping was fast and the valve is a perfect replacement. Working as hoped.
Homeowner
Suuth Texas
2 years ago
Was this review helpful to you?

I would buy this again from this bendor

Worked great
Tony
Elizabeth, co
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked as a charm

Received quickly and installed easily and now have nice warm furnace air. Price was better than local suppliers. Thanks
DIY
West Covina. Ca.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House delivered valve ahead of promised date

Valve worked as described, easy to install, good instructions and spec. sheet.
John
Chino, ca
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The gas valve came reasonably quick installation easy.

I need a gas valve for my Gordon Ray BH 80 BTU radiant heater. The gas valve installed with relative ease and functions perfectly as it is a Honeywell just like what the unit came with. The people at supply House.com help me identify an updated part number that was available. What do business again anytime I need parts. Thank you supply house.com ..
Jim
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Honeywell replacement gas valve

I have a Gordon ray BH 80 cast tube radiant heater. The gas valve fail and the part number was superseded. The replacement gas valve worked very nicely ..
Jjc.
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I needed to replace my old valve.

this unit was exactly like my old VR8205H gas valve and has been working well for the past week. I had no heat for 4 days so I was grateful to get it in the next day after I ordered it. I would and will buy from this company again for all my future plumping and heating needs. Thanks to Supply warehouse and there team for great service.
LarryH
Greenfield, OH
8 years ago
Was this review helpful to you?

Stopped working after 8 months!

The valve stopped working 8 months after install. Called a different HVAC tech who just installed a "universal" valve... hopefully that one lasts longer.
Nick
Aberdeen, SD
8 years ago
Was this review helpful to you?

Best price

Best price. Arrived when promised. Would buy from their again.
John
Milwaukee, WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Was the right part fixed my problem at hafe the cost
Cathy
Weston WV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Will this replace a Honeywell VR8205K 1157?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Lennox part 13H41 is the recommended replacement for the obsolete VR8205K1157.

Was this review helpful to you?

Q: Will this replace the gas valve for a Rheem Classic 90 Plus Natural Gas Furnace Model#RGRA-10EZAJS/Serial#EJ5D707F440003812. The current valve is part#VR8205H1003. Thanks, Don

Asked by Don 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This valve is also listed as part VR8205H1003, so we see no reason why it wouldn't work.

Was this review helpful to you?

Q: Will this valve replace Part number VR8205h 8016 ?

Asked by Eddie 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Rheem part 60-100394-03 is the recommended replacement for VR8205H8016.

Was this review helpful to you?

Q: Is there a 24VAC 50HZ in this model.

Asked by Rich 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, they are only available in 60 Hz.

Was this review helpful to you?
- Anonymous

For this particular model, the product page states 24VAC, but at 60HZ.

Was this review helpful to you?

Q: will this replace vr8205h 8016 model and the wire hook up

Asked by jack 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Rheem part 60-100394-03 is the recommended replacement for the obsolete VR8205H8016.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy