Apply to be a TradeMaster!
Main product image of 3/4" X 3/4" Gas Valve, 24 VAC, Proven Pilot Valve, Electric On/Off Switch, Slow Opening
Magnifying glass
Hover image to zoom

3/4" X 3/4" Gas Valve, 24 VAC, Proven Pilot Valve, Electric On/Off Switch, Slow Opening

SKU:
36H33-412
Rating:
(12)
Q&A:
(0)
3/4" X 3/4" Gas Valve, 24 VAC, Proven Pilot Valve, Electric On/Off Switch, Slow Opening
Magnifying glass
Hover image to zoom
$168.48 each
In Stock
In Stock
Get 15 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
300000 BTU Capacity
Product Highlight: Voltage
24V

Description

–
The 36H Combination Gas Control Valve is a Versatile Multifunction Control Designed to Meet the Requirements for Use with Intermittent Ignition Systems (Direct Ignition, Proven Pilot). The 36H Valve is Our Highest Capacity Combination Gas Valve

Features
  • 3/4" X 3/4"
  • 24 VAC
  • Proven Pilot Valve
  • Electric On/Off Switch
  • 1/4" O.D Pilot Fitting included
  • LP Conversion Kit
  • Two 1/2" X 3/4" Bushings
  • Single stage valve
  • Slow Open
  • flow - straight thru.

Specs

–
Inlet Size:

3/4"

Outlet Size:

3/4"

Capacity (BTU):

300000

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Size
Outlet Size
Capacity (BTU)
Voltage
CURRENT ITEM
Product Image of 3/4" X 3/4" Gas Valve, 24 VAC, Proven Pilot Valve, Electric On/Off Switch, Slow Opening
3/4" X 3/4" Gas Valve, 24 VAC, Proven Pilot Valve, Electric On/Off Switch, Slow Opening
SKU: 36H33-412
(12)
3/4"
3/4"
300000
24V
1/2"
1/2" NPT
1/2"
150000
24V

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 12 reviews
100% would recommend this product
4.83
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Seems to be working

I've only had it running about 10 days but so far so good. The gas regular regulator seems to be functioning as designed.
Bundo
Mo
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stellar service and value!

The gas valve was well packaged, great price and ahipped auper fast! SupplyHouse.com knocks it out of the ballpark again!
IamGroot
Over here
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

Ordered to replace an existing gas valve. Worked exactly as it should
Big Mike
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you

Excelent thank you
Burro
Newburgh IN 47630
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Part arrived on time, Thank you. Replaced discontinued valve on an older furnace. New valve adapted easily to LPG and performs as promised.
Rx
Topanga, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase this gas valve again.

This valve is a replacement for a discontinued unit. Works just as well as the original and has an added safety feature ( on/off switch).
Atlas
Delavan WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Replaced my original furnace gas valve with this unit. Everything I need to switch to LP was included. A little different size than the unit I replaced but was able to use it without modifying any piping.
Brett the DIYer
Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Came on time and exactly as described. I was able to repair my furnance and adjust easily.
R
Colorado
6 years ago
Was this review helpful to you?

Awesome transaction

Got my part in legit 2 days free shipping, will use them for life. Period. No riff raff here ! Also best price i found.
Wingin It Construction
Central NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit my urgent need at a good price and quick delivery

Part size/envelope was a little different than original but differences did not affect the fit within the application. Was expecting at least a 3+d delivery but the Fast Track was ordered on a Monday night (11p) and it arrived on Wednesday at no additional cost! Quite pleased with the part, Supply House, and overall experience.
gas valve installer
Canton, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy