Apply to be a TradeMaster!
Main product image of JADE Economizer Systems - Enthalpy
Magnifying glass
Hover image to zoom

JADE Economizer Systems - Enthalpy

Brand:
Honeywell
SKU:
Y7220SJ3104
Rating:
(0)
Q&A:
(0)
JADE Economizer Systems - Enthalpy
Magnifying glass
Hover image to zoom
$860.32 each
In Stock
In Stock
Get 13 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
72 Series Actuators

Description

–
The JADE™ Y7220 Economizer System Y-Pack is a complete field retrofit kit for RTU and wall mount type economizers (excluding wiring). The included and fully configurable W7220 Economizer module is wired directly to a commercial space thermostat and sensors to provide dry-bulb or enthalpy based economizer control. This Jade retrofit solution comes complete with approved Honeywell sensors plus Diamond 27 lb-in (3 Nm), foot-mount, communicating Actuator. By design this system helps ensure compliance with all local and regional code requirements and provides optimal energy efficiency and savings.

Features:
  • Jade controller with menu driven user interface with large LCD display and simple navigation for fast set-up and commissioning
  • Small footprint and color-coded wiring terminals help with easy and flexible installation in various RTU/AHU applications
  • Two-wire Sylk® bus reduces wiring complexity while providing advanced diagnostics including the common damper mechanical binding issues
  • Embedded fault detection and diagnostics with alarm output for thermostat to quickly identify sensor failures or loss of communication, saving time on service
  • Diamond 27 lb-in (3 Nm) actuator with foot mount kit including crank arm and two ball joint assemblies
  • Demand control ventilation (DCV) via optional CO2 sensor
  • Operational test mode
  • Configurable freeze protection
  • California Title 24, (Part 6, Section 120.5)
  • IECC IECC 2018 Chapter C403.2.4.7

Specs

–
Product Type:

Economizer

Used With:

72 Series Actuators

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy