Apply to be a TradeMaster!
Main product image of JADE Economizer Systems - Dry Bulb w/ Communicating 27 lb-in DCA
Magnifying glass
Hover image to zoom

JADE Economizer Systems - Dry Bulb w/ Communicating 27 lb-in DCA

Brand:
Honeywell
SKU:
YL7220AJ3103
Rating:
(1)
Q&A:
(0)
JADE Economizer Systems - Dry Bulb w/ Communicating 27 lb-in DCA
Magnifying glass
Hover image to zoom
YL7220AJ3103 has been discontinued
Discontinued November 3, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
72 Series Actuators

Description

–
The JADE™ Economizer System is an expandable economizer control system, which includes a W7220 Economizer Module (controller) with an LCD and keypad. The W7220 can be configured for 4 different economizer strategies: referential or differential dry bulb, referential or differential enthalpy.

The W7220 Economizer Module can be used as a standalone economizer module wired directly to a commercial set back space thermostat and sensors to provide Outdoor Air dry-bulb economizer control. The W7220 Economizer Module can be connected to optional Sylk Bus sensors for single or differential enthalpy control. The W7220 Economizer Module provides power and communications on the Sylk Bus for the Sylk Bus sensors.

The W7220 Economizer Module automatically detects sensors by polling to determine which sensors are present. If a sensor loses communications after it has been detected, the W7220 Economizer indicates a device fail error on the display or through the AUX 1 OUT terminal programmed to SYS.

Includes:
  • Logic Module - W7220A1000
  • OAT sensor - C7250A1001
  • MAT Sensor - C7250A1001
  • DCA OA - MS3103J1030

Specs

–
Product Type:

Economizer

Used With:

72 Series Actuators

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

YES

VERY EASY TO SET UP
KOOL CARE
denver colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?