Apply to be a TradeMaster!
Main product image of JADE Economizer Systems - Enthalpy w/ Non-Communicating DCA
Magnifying glass
Hover image to zoom

JADE Economizer Systems - Enthalpy w/ Non-Communicating DCA

Brand:
Honeywell
SKU:
YL7220S7503
Rating:
(0)
Q&A:
(0)
JADE Economizer Systems - Enthalpy w/ Non-Communicating DCA
Magnifying glass
Hover image to zoom
YL7220S7503 has been discontinued
Discontinued January 20, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
JADE Economizer Systems - Enthalpy w/ Non-Communicating DCA
Brand:
Honeywell
SKU:YL7220SJ3104
(1)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Used With
72 Series Actuators

Description

The JADE™ Economizer System is an expandable economizer control system, which includes a W7220 Economizer Module (controller) with an LCD and keypad. The W7220 can be configured for 4 different economizer strategies: referential or differential dry bulb, referential or differential enthalpy.

The W7220 Economizer Module can be used as a standalone economizer module wired directly to a commercial set back space thermostat and sensors to provide Outdoor Air dry-bulb economizer control. The W7220 Economizer Module can be connected to optional Sylk Bus sensors for single or differential enthalpy control. The W7220 Economizer Module provides power and communications on the Sylk Bus for the Sylk Bus sensors.

The W7220 Economizer Module automatically detects sensors by polling to determine which sensors are present. If a sensor loses communications after it has been detected, the W7220 Economizer indicates a device fail error on the display or through the AUX 1 OUT terminal programmed to SYS.

Product Specifications
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Contact Ratings: 30 Vac-- 1.5 A Run, 3.5 A Inrush
  • Voltage: 24 Vac
  • Operating Temperature Range (F): -40 F to -150 F
  • Output: 2-10 Vdc to actuator
  • Input: W7220A1000 Logic Module, C7400S1000 OAE Sensor, C7250A1001 MAT sensor, MS7503A2030 DCA OA
  • Approvals, Federal Communications Commission: Compliant
  • Approvals, Others: Complies with California Title 24
Product Components
  • Logic Module - W7220A1000
  • OAE Sensor - C7400S1000,
  • MAT Sensor - C7250A1001
  • DCA OA - MS7503A2030

Specs

Product Type:

Economizer

Used With:

72 Series Actuators

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need