Shop Resideo Sale
Main product image of Floating (0)2-10 Vdc Spring Return 27 lb-in. 3 Nm Direct Coupled Actuator
Magnifying glass
Hover image to zoom

Floating (0)2-10 Vdc Spring Return 27 lb-in. 3 Nm Direct Coupled Actuator

Brand:
Honeywell
SKU:
MS7503A2030
Rating:
(2)
Q&A:
(0)
Floating (0)2-10 Vdc Spring Return 27 lb-in. 3 Nm Direct Coupled Actuator
Magnifying glass
Hover image to zoom
$345.90 each
In Stock
In Stock
Get 16 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
27 lb-in Torque
Product Highlight: Temperature Range (F)
-40°F to 149°F
Product Highlight: Height
7-1/2"
Product Highlight: Depth (Inches)
3-5/32" Depth
Product Highlight: Mount
Direct Coupled

Description

–
The MS7503 is a 27 lb-in (3Nm), spring return direct-coupled, line voltage actuator that accepts on/off (SPDT) or modulating (0/2-10 Vdc) control for: air dampers, air handlers, ventilation flaps, louvers, and ball valves.

Features:
  • Brushless DC submotor with electronic stall protection on all models
  • Self-centering shaft adaptor (shaft coupling) for wide range of shaft sizes
  • Models available for use with two-position, SPST, line- (Series 40) or low- (Series 80) voltage controls
  • Models available for use with floating or switched SPDT (Series 60) controls
  • Models available for use with proportional current or voltage (Series 70) controls
  • Models available with combined floating and modulating control in a single device
  • Models available with an internal end switch
  • Models available with three-foot, 18 AWG color-coded cable
  • Access cover to facilitate connectivity
  • Durable plastic housing with built-in mechanical end limits
  • Spring return direction field selectable
  • Shaft position indicator and scale
  • UL (cUL) listed and CE compliant
  • All models are plenum rated per UL873

  • Specifications:

  • Torque/Force (lb-in., lbf): 27 lb-in.
  • Torque/Force (Nm, N): 3 Nm
  • Fail Safe Mode: Spring Return
  • Control Signal: Floating
  • Control Signal: SPDT
  • Control Signal: On/Off
  • Control Signal: (0)2-10 Vdc (4-20 mA w/500 ohm resistor)
  • Supply Voltage: 24 Vac/dc
  • Number of Internal Auxiliary Switch: 0
  • External Auxiliary Switches Available: No
  • Shaft Adapter Type: Self-centering clamping
  • Feedback: (0)2-10 Vdc
  • Manual operation: N/A
  • Spring Return Torque/Force (lb-in., lbf): 27 lb-in
  • Spring Return Torque/Force (Nm, N): 3 Nm
  • Maximum Stall Torque/Force (lb-in., lbf): 70 lb-in.
  • Maximum Stall Torque/Force (Nm, N): 8 Nm
  • Mounting: Direct Coupled
  • Rotational Stroke: 95 ±3 Degrees
  • Rotational Stroke Adjustment: Mechanically limited 5 ° increments
  • Rotation to Open: By switch
  • Spring Return Direction: By orientation
  • Timing, Maximum Spring Return (sec): 25 sec
  • Timing, Nominal Driving @ 60 Hz (sec): 90 sec
  • Dimensions (in.): 6-81/54 high x 3-55/84 wide x 3-5/32 deep
  • Compatible Damper Shafts (in.): 3/8" to 5/8" round or 1/4" to 1/2" square
  • Materials: Plenum rated plastic housing
  • Power Consumption (Driving): 6/3 VA
  • Input Impedance: Min. 95 k Ohm
  • Electrical Connections: Enclosed screw terminal strip (22 to 14 AWG)
  • Maximum Noise Rating, Driving (dB(A) @ 1m): 40
  • Maximum Noise Rating, Holding (dB(A) @ 1m): 20 (no audible noise)
  • Environmental Rating: NEMA2
  • Ingress Protection Rating: IP54
  • Includes: Mounting bracket, self-centering shaft adapter
  • Specs

    –
    Product Type:

    Actuator

    Actuator Type:

    Valve

    Damper

    Temperature Range (F):

    -40°F to 149°F

    Application:

    HVAC

    Hertz:

    50

    60

    Torque:

    27 lb-in

    Fail Safe Mode:

    Spring Return

    Height:

    7-1/2"

    Depth (Inches):

    3-5/32"

    Width:

    3-55/84"

    Features:

    NEMA 2

    Supply Voltage:

    24 Vac/dc

    Control Signal:

    Floating

    SPDT

    Operating Humidity:

    5 to 95% RH, non-condensing

    Mount:

    Direct Coupled

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Torque
    CURRENT ITEM
    Product Image of Floating (0)2-10 Vdc Spring Return 27 lb-in. 3 Nm Direct Coupled Actuator
    Floating (0)2-10 Vdc Spring Return 27 lb-in. 3 Nm Direct Coupled Actuator
    SKU: MS7503A2030
    (2)
    27 lb-in

    You May Also Need

    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    yes

    Worked as it should.
    Charley
    North Eastern part of Pa.
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Solved the Honeywell economizer actuator issue

    Went to replace our old Carrier RTU Honeywell Economizer and needed an actuator that had an opposite rotation than the black box actuator. With the retrofit bracket and crank arm this actuator fit perfectly and turns the damper in the correct direction!
    Scott
    Saint Paul, MN
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy