Apply to be a TradeMaster!
Main product image of 1" Locknut for Hubbell Low Profile Cord Connectors (Pack of 50), 00322003LPK50
Magnifying glass
Hover image to zoom

1" Locknut for Hubbell Low Profile Cord Connectors (Pack of 50), 00322003LPK50

Brand:
Hubbell
SKU:
00322003LPK50
Rating:
(0)
Q&A:
(0)
1" Locknut for Hubbell Low Profile Cord Connectors (Pack of 50), 00322003LPK50
Magnifying glass
Hover image to zoom
$53.80 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1"

Description

–
Locknut, For Use With: Hubbell Low Profile Cord Connectors, Compatible Conduit Size (Decimal Inch): 1 (Pack of 50)

Specs

–
Size:

1"

Product Type:

Locknut

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy