Apply to be a TradeMaster!
Main product image of 1-1/4" Locknut for Hubbell Low Profile Cord Connectors (Pack of 50), 00322004LPK50
Magnifying glass
Hover image to zoom

1-1/4" Locknut for Hubbell Low Profile Cord Connectors (Pack of 50), 00322004LPK50

Brand:
Hubbell
SKU:
00322004LPK50
Rating:
(0)
Q&A:
(0)
1-1/4" Locknut for Hubbell Low Profile Cord Connectors (Pack of 50), 00322004LPK50
Magnifying glass
Hover image to zoom
$77.00 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1-1/4"

Description

–
Locknut, For Use With: Hubbell Low Profile Cord Connectors, Compatible Conduit Size (Decimal Inch): 1-1/4 (Pack of 50)

Specs

–
Product Type:

Locknut

Size:

1-1/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy