Apply to be a TradeMaster!
Main product image of PGJ 4" Pop-Up Adjustable Arc Rotor
Magnifying glass
Hover image to zoom

PGJ 4" Pop-Up Adjustable Arc Rotor

Brand:
Hunter
SKU:
PGJ-04
Rating:
(0)
Q&A:
(0)
PGJ 4" Pop-Up Adjustable Arc Rotor
Magnifying glass
Hover image to zoom
$17.98 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
NPT
Product Highlight: Inlet Size
1/2"
Product Highlight: Height (Inches)
4" Height
Product Highlight: Warranty
2 Year Warranty

Description

–
The PGJ was built to bring all the efficient benefits of rotary sprinklers to applications that typically call for a spray. Its many features include a rack of easy-to-install-and-change, water-efficient nozzles, easy arc adjustment, and all the safety and durability that comes with a rubber cover. The PGJ is capable of working in tandem with larger rotors to combine big and small areas in a single zone, offering a convenience and efficiency that sprays do not. When used in the right application, the PGJ allows fewer heads to perform more efficiently at a more economical price.

Product Features
  • Headed and slotted setscrew allows radius adjustment with a Hunter wrench or flat-blade screwdriver
  • Adjustable arc from 40° to 360° to keep water in the appropriate areas
  • Standard factory installed 2.0 nozzle speeds installation
  • QuickCheck™ arc mechanism for fast arc adjustment
Specifications
  • Pop-up Height: 4"
  • Overall Height: 7-1/8"
  • Exposed Diameter: 1-1/8"
  • Inlet Size: 1/2" NPT
  • Radius: 15' to 34'
  • Flow Rate: 0.64 to 5.3 GPM
  • Recommended pressure range: 30 to 50 PSI
  • Operating pressure range: 20 to 100 PSI
  • Precipitation rates: 0.6 in/hr approximately
  • Nozzle trajectory: standard = 14° approximately
  • Warranty period: 2 years

Specs

–
Radius:

15' to 34'

Product Type:

Rotor

Inlet Type:

NPT

Inlet Size:

1/2"

Height (Inches):

4"

Arc:

40°-360°

Flow Rate (GPM):

0.64 to 5.3

Operating Range (psi):

20 psi to 100 psi

Pressure Range:

30 to 50 psi

Overall Height (Inches):

7-1/8"

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy