Apply to be a TradeMaster!
Main product image of Side Strip Nozzle (5 ft. x 30 ft.)
Magnifying glass
Hover image to zoom

Side Strip Nozzle (5 ft. x 30 ft.)

Brand:
Hunter
SKU:
SS-530
Rating:
(3)
Q&A:
(0)
Side Strip Nozzle (5 ft. x 30 ft.)
Magnifying glass
Hover image to zoom
$1.49 each
In Stock
In Stock
Get 20 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Irrigate narrow turf and planter areas accurately with fixed arc Strip Pattern Nozzles. This nozzle is designed for accurate coverage of strip areas and is built to last in harsh conditions. The recommended operating pressure is 30 PSI.

Specs

–
Product Type:

Nozzle

Flow Rate (GPM):

1.3

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PGJ 4" Pop-Up Adjustable Arc Rotor
SKU: PGJ-04
Hunter

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quality equipment

Fast shipping.
dave
San Antonio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

Great for watering narrow strips of landscaping.
Al
Palm beach county, fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Exactly what I needed with fast shipping
Brad
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy