Apply to be a TradeMaster!
Main product image of PGV Plastic Globe Valve without Flow Control (1" MNPT Inlet x Poly Insert Barb Outlet)
Magnifying glass
Hover image to zoom

PGV Plastic Globe Valve without Flow Control (1" MNPT Inlet x Poly Insert Barb Outlet)

Brand:
Hunter
SKU:
PGV-100-MB
Rating:
(0)
Q&A:
(0)
PGV Plastic Globe Valve without Flow Control (1" MNPT Inlet x Poly Insert Barb Outlet)
Magnifying glass
Hover image to zoom
$20.99 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Material
Plastic
Product Highlight: Warranty
2 Year Warranty

Description

–
For maximum in convenience, reliability, and ease of service in a residential valve, the PGV is the solution. All models feature durable, high-grade, corrosive and UV-resistant PVC construction, glass reinforced jarring and a rugged double-beaded, leak-proof diaphragm with support to prevent stress failure.

Features:
  • External/internal manual bleed allows for quick and easy activation at the valve
  • Double-beaded diaphragm seal design ensures leak-free performance
  • Captive bonnet screws eliminate the possibility of lost parts during disassembly
  • Triple-tool bonnet screws are compatible with standard or Phillips screwdrivers as well as a nut driver
  • Encapsulated solenoid with captive plunger used on every Hunter valve provides hassle-free service
  • Flow control maximizes efficiency and prolongs the life of the system

Specs

–
Product Type:

Globe Valve

Inlet Size:

1"

Connection Type:

MNPT x Insert

PSI Range:

20-150

Material:

Plastic

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy