Apply to be a TradeMaster!
Main product image of PGP Ultra 4" Pop-Up Rotor
Magnifying glass
Hover image to zoom

PGP Ultra 4" Pop-Up Rotor

Brand:
Hunter
SKU:
PGP-04
Rating:
(8)
Q&A:
(0)
PGP Ultra 4" Pop-Up Rotor
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 152 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Inlet Type
NPT
Product Highlight: Height (Inches)
4" Height
Product Highlight: Warranty
5 Year Warranty

Description

–
he PGP Ultra takes the foundation of the best-selling PGP Rotor and raises the bar with a variety of new features developed over three decades of research, customer feedback, and lab testing. Among the most notable improvements of the PGP Ultra is its non-strippable drive and automatic arc return. These two features work to allow the turret to be turned without causing damage, and return the turret to its original arc regardless of where it is turned. Other advanced features include 34 nozzle options with several radius choices, and a headed slot and set screw. The diversity of the PGP Ultra offers system installers an array of efficient options on any site.

Product Features
  • Patented automatic arc return feature returns the turret back to the original arc pattern if vandalized; adjustable arc from 50° to 360°
  • Non-strippable drive mechanism is protected from damage if turned in the opposite direction of travel
  • Part- and full-circle in one model for flexibility across landscapes and reduced inventory
  • Headed and slotted setscrew allows radius adjustment with a Hunter wrench or flat-blade screwdriver
  • Flat-top nozzles allow fast, easy insertion
  • QuickCheck arc mechanism for fast arc adjustment
Specifications
  • Pop-up Height: 4"
  • Overall Height: 7-1/2"
  • Exposed Diameter: 1-3/4"
  • Inlet Size: 3/4" NPT
  • Radius: 25' to 46'
  • Flow Rate: 0.36 to 14.8 GPM
  • Recommended pressure range: 25 to 70 PSI
  • Operating pressure range: 20 to 100 PSI
  • Precipitation rates: 0.4 in/hr approximately
  • Nozzle trajectory: standard = 25°, low-angle = 13°
  • Warranty period: 5 years

Specs

–
Radius:

25' to 46'

Product Type:

Rotor

Inlet Size:

3/4"

Inlet Type:

NPT

Height (Inches):

4"

Arc:

50°-360°

Flow Rate (GPM):

0.36 to 14.8

Operating Range (psi):

20 psi to 100 psi

Overall Height (Inches):

7-1/2"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PGV Plastic Globe Valve without Flow Control (1" MNPT Inlet x Poly Insert Barb Outlet)
SKU: PGV-100-MB
Hunter

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Exactly what I wanted and fast!

I was in need of 12 pgp rotor heads as the ones that I had an irrigation specialist replace for too small they were pgjs these showed up at a great cost savings less than $1 a piece less than anywhere else I could find them, and they came within about 2 days my project started on I believe it was Friday and by Monday morning I had 12 kids changed out and my grass and yard looking a hundred times better within a couple of days I would definitely buy products from this place again
Todd
AZ
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right price and great product

I love the simplicity of adjustment and the durability of the PGP Heads, Supply house delivers incredibly fast and the price is right, an if you need to returnes are als easy
Dave
Michigan
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product at a reasonable price

Works great! Easy to set up and install. Using these to replace old rotors that no longer function correctly.
Alan
Tulsa, OK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service at a good price

Order was as advertised and the price was better than the box stores.
Eric
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be a repeat customer

Great pricing and fast shipping.
¸ara
Washington State
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good source of sprinkler equipment at a fair price.

Great product and the best price around! Received the shipment quickly so very pleased.
Max
Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Helpful and friendly staff.
Jac
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value, easy to install

Repairing our townhome association's irrigation system. Heads are easy to install and adjust.
Tom
Buffalo, mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy