Apply to be a TradeMaster!
Main product image of PS Ultra 4" Pop-up Spray Head w/ 12' Pro Adjustable Arc Nozzle
Magnifying glass
Hover image to zoom

PS Ultra 4" Pop-up Spray Head w/ 12' Pro Adjustable Arc Nozzle

Brand:
Hunter
SKU:
PSU-04-12A
Rating:
(2)
Q&A:
(0)
PS Ultra 4" Pop-up Spray Head w/ 12' Pro Adjustable Arc Nozzle
Magnifying glass
Hover image to zoom
$4.49 each
In Stock
In Stock
Get 444 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
NPT
Product Highlight: Inlet Size
1/2"
Product Highlight: Height (Inches)
4" Height
Product Highlight: Warranty
2 Year Warranty

Description

–
This compact slim-line spray sprinkler is equipped with a 12 foot pro adjustable arc nozzle for faster and easier installation.

Product Features
  • Enhanced cap for more durability, easier handling, and extended riser seal life
  • Large inlet filter screen for increased debris resistance
  • Check valve option eliminates low-head drainage
  • Heavy-duty spring for consistent riser retraction
  • Directional flush plug design for cleaner installation
  • Two-piece ratcheting riser
  • 2" and 4" models can retrofit into older style PS models
  • Compatible with all female-threaded nozzles

Specs

–
Product Type:

Spray Head

Inlet Type:

NPT

Inlet Size:

1/2"

Height (Inches):

4"

Overall Height (Inches):

7-1/4"

PSI Range:

20-70

Warranty:

2 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quick delivery

The sprinklers I purchased were exactly what I needed. They were delivered quicker than expected. Very happy with my purchase
Mari
California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Quality product as advitised, quick delivery and well packaged to prevent damage from shipping.
Bill
LI NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy