Apply to be a TradeMaster!
Main product image of 15' Pro Adjustable Arc Spray Nozzle (Black) [2 Components]
Magnifying glass
Hover image to zoom

15' Pro Adjustable Arc Spray Nozzle (Black) [2 Components]

Brand:
Hunter
SKU:
15A
Rating:
(1)
Q&A:
(0)
15' Pro Adjustable Arc Spray Nozzle (Black) [2 Components]
Magnifying glass
Hover image to zoom
$1.49 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
2 Year Warranty

Description

–
Whether dealing with hillside topography, a curved flowerbed, or other special landscape installations, challenging angles demand nozzles that adjust to their surroundings. Hunter Pro Adjustable Nozzles cover any angle needed on any landscape with the accuracy of a fixed nozzle. Engineered to emit larger than average water droplets, these nozzles are reliable, accurate, and fully adjustable to any angle from 0° to 360°. Pro Adjustable Nozzles are available in seven models that cover distances from 4' to 17' using recommended pressure. For easy inventory and field ID, models are color-coded based on throw distance.

Product Features
  • Adjustable from 0° to 360° for maximum design flexibility
  • Easy-grip top for simple adjustment
  • Strong edges for a defined pattern with better wind resistance
  • Large water droplets minimize misting with better uniformity
  • Matched precipitation rate on each nozzle from 8A to 17A
  • Even distribution results in better coverage
  • Color-coded for easy field identification
Specifications
  • Precipitation square: 1.60-6.45 in/hr
  • Precipitation triangle: 1.84-2.18 in/hr

Specs

–
Radius:

15'

Product Type:

Nozzle

Arc:

0°-360°

Color:

Black

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PS Ultra 4" Pop-up Spray Head w/ 12' Pro Adjustable Arc Nozzle
SKU: PSU-04-12A
Hunter

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Price & Fast Shipping

I ran over one of my neighbors sprinklers withe mower so told him I would replace it. Couldn't find one local so found this on the internet. Price was a lot less then I thought and shipped quickly.
KOS
Oklahoma City, Ok
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy