Apply to be a TradeMaster!
Main product image of 4" Pop Up PRO-SPRAY Spray Head (Black)
Magnifying glass
Hover image to zoom

4" Pop Up PRO-SPRAY Spray Head (Black)

Brand:
Hunter
SKU:
PROS-04
Rating:
(5)
Q&A:
(0)
4" Pop Up PRO-SPRAY Spray Head (Black)
Magnifying glass
Hover image to zoom
$2.49 each
In Stock
In Stock
Get 2,108 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
NPT
Product Highlight: Height (Inches)
4" Height
Product Highlight: Material
Plastic
Product Highlight: Warranty
5 Year Warranty

Description

–
Available in heights from shrub to 12", Pro-Spray heads feature durable construction that is second to none, exclusive body cap design, which won't leak even when loosened, and a reliable, easily adjustable two-piece ratchet.

Pro-Sprays are compatible with Precision Distribution Control Adjustable Nozzles, Pro Fixed Nozzles, and MP Rotators. All models also include a user-friendly pull-ring flush cap to keep debris and clogging to a minimum. The Hunter Pro-Spray sprinkler head is compatible with all industry standard female nozzles offering a high degree of flexibility.

Product Features
  • Compatible with all female threaded nozzles
  • Innovative directional flush plug design
  • Co-molded wiper seal
  • Heavy-duty spring
  • Industry's strongest spray body
  • Innovative seal design
  • No Check Valve
  • No Side Inlet
Operating Specifications
  • Operational pressure range: 15 to 100 PSI
  • Retracted height: 5-7/8"
  • Pop-up height: 4"
  • Exposed diameter: 2-1/4"
  • Inlet size: 1/2"
  • Shut-Off
  • Warranty period: 5 years

Specs

–
Product Type:

Spray Head

Inlet Size:

1/2"

Inlet Type:

NPT

Height (Inches):

4"

Overall Height (Inches):

5-7/8"

Material:

Plastic

Warranty:

5 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 5 reviews
100% would recommend this product
4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Beware if you order by the case.

They remove the sprinklers from the manufacturer's box and dump them loosely into a shipping box so don't expect original packaging when ordering by the case.
Irrigator
Seattle, WA
1 years ago
Was this review helpful to you?

Excellent buy

High quality pop up.
Water boy.
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality at a very reasonable price

Very well-built sprinkler heads. I wish they indicated that the sprayer nozzles were not included. No big deal, but causes some delay because when you find out then it will take you some time to get the nozzles. Oh, have to add that customer service was great!
Kariim
Sacramento, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy more when I need to Thank You

They work great used the before, Wave a yard full of them Thank You Work Great
Richard
Palmhurst, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check back this winter

Customer service is excellent. Will see how it holds up this winter!
Wayne
Klamath Falls OR.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy