Apply to be a TradeMaster!
Main product image of HC8000T Electronic Sump Pump Float Switch w/ Programmable Run Time
Magnifying glass
Hover image to zoom

HC8000T Electronic Sump Pump Float Switch w/ Programmable Run Time

SKU:
530-002
Rating:
(1)
Q&A:
(0)
HC8000T Electronic Sump Pump Float Switch w/ Programmable Run Time
Magnifying glass
Hover image to zoom
$73.52 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
15 Amps

Description

–
The HydroCheck HC8000T Electronic Sump Pump Float Switch with Programmable Run Time and Built-in Alarms works with all types of sump pumps and can be used in place of any float switch. Unlike traditional float switches, the HC8000T is unaffected by water with high mineral or iron content due to its dry-sensor technology. No submerged parts in the pit ensures reliability.

Specs

–
Cable Length:

12'

Type:

Switch

Voltage:

120v

Horse Power:

1

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works when there is no sump pit

It's very hard to find a product that will automatically turn on a pump in a locations that does not have a reservoir or pit. This is perfect for area where you have a pump that empties down to a fraction of an inch in a normally dry area. I use this one in the area around an AC condenser that occasionally clogs and another one that sits by a low spot on a slab that occasionally gets water from a sink overflow and an AC overflow. There's nothing else like it on the market. Will detect 1/8 inch water and turn on pump for a few minutes then wait and sense again.
Fizz
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy