Apply to be a TradeMaster!
Main product image of HC6000v2 Electronic Sump Pump Float Switch w/ Hi-Lo Dual Sensors
Magnifying glass
Hover image to zoom

HC6000v2 Electronic Sump Pump Float Switch w/ Hi-Lo Dual Sensors

Brand:
HydroCheck
SKU:
540-002
Rating:
(3)
Q&A:
(1)
HC6000v2 Electronic Sump Pump Float Switch w/ Hi-Lo Dual Sensors
Magnifying glass
Hover image to zoom
$84.99 each
In Stock
In Stock
Get 2 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
15 Amps

Description

The HydroCheck HC6000v2 Electronic Sump Pump Float Switch with Hi-Lo Dual Sensors and Built-in Alarms is a universal float switch that works with all types of sump pumps. Unlike other float switches that have a small or fixed range, the HC6000v2 is highly adjustable with 12ft sensor cables that provide the user with complete control of where the pump turns on and turns off. Built-in alarms will alert you if there is a problem with the pump or the discharge plumbing.

Specs

Cable Length:

12'

Type:

Switch

Voltage:

120v

Horse Power:

1

Amperage:

15

Alarm (Hi Lo):

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent product, million cycles, guaranteed

Much better than mechanical switch system.
Duane W.
Somerset, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

It has a rating of 1 hp up to 15 A which is what I have in a Flotec high capacity pump.
Duane
Somerset, PA
3 years ago
Was this review helpful to you?

Not exactly what I needed or expected.

Only rated for 1/3 hp motor. The alarm feature isn't needed for my application. I do like the adjustability of the sensors.
Garry
CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am looking for a replacement for a Level Guard switch. This looks like it will do the job plus allow me to adjust when the the switch turns on and off based on water level. I saw one comment stating that this switch is only rated for up to 1/3 HP pumps and just wanted to confirm that this will be able to handle my Zoeller N98 1/2 HP pump or if you recommend another switch. Thank you!

Asked by Wade 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Wade, thanks for writing in. The output ratings for this switch are: 120 VAC, 15 Amp, 1 HP.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy