Apply to be a TradeMaster!
Main product image of HC7000v2 Electronic Utility Pump Switch w/ Auto Turn On/Off & Hi-Lo Dual Sensors
Magnifying glass
Hover image to zoom

HC7000v2 Electronic Utility Pump Switch w/ Auto Turn On/Off & Hi-Lo Dual Sensors

SKU:
550-002-HYDROCHECK
Rating:
(0)
Q&A:
(0)
HC7000v2 Electronic Utility Pump Switch w/ Auto Turn On/Off & Hi-Lo Dual Sensors
Magnifying glass
Hover image to zoom
$78.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
15 Amps

Description

–

The HydroCheck HC7000v2 Electronic Utility Pump Switch with Automatic Turn On/Off, Hi-Lo Dual Sensors and Built-in Alarms controls the on/off function of any utility pump. A typical utility pump requires manual operation and will burn out if it is allowed to run dry for too long. During heavy rains, this can result in having to "babysit" the pump. Complete with built-in alarms, the HC7000v2's dual-sensor design automatically turns the pump on when water is detected and turns it off when the pump has reached its minimum pumping capabilities

Specs

–
Cable Length:

12'

Type:

Switch

Voltage:

120v

Horse Power:

1

Amperage:

15

Alarm (Hi Lo):

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy