Apply to be a TradeMaster!
Main product image of HC5000T Electronic Sewage Pump Switch w/ Programmable Cycle Length
Magnifying glass
Hover image to zoom

HC5000T Electronic Sewage Pump Switch w/ Programmable Cycle Length

SKU:
560-002
Rating:
(2)
Q&A:
(0)
HC5000T Electronic Sewage Pump Switch w/ Programmable Cycle Length
Magnifying glass
Hover image to zoom
$79.92 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
60 HP
Product Highlight: Amperage
15 Amps

Description

–
The HC5000T Electronic Sewage Pump Switch with Programmable Cycle Length and Built-in Alarms is designed to replace mechanical float switches and pressure switches that are used in sewage pits. The unique design of the HC5000T allows you to install it without having to take out the failed mechanical switch or having to open the sewage pit. Unlike traditional float switches, the HC5000T is unaffected by waste water due to its dry-sensor technology. No submerged parts in the pit ensures reliability.

Specs

–
Cable Length:

12'

Type:

Switch

Voltage:

120v

Horse Power:

60

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This is the best sewage pump switch I have found yet

I've gone through a number of diaphragm switches... They tend to only last a year (right at their warranty) or clog up. Just installed this one and I have a feeling it's going to last a really long time and comes with a 5 year warranty. no contact (or minimal contact at the lead tip), programmable (reduces cycles to clear the tank, and beeps recognizes when the pumps not working and high water level. Before I learned about this product, I thought LevelGuard was the only contactless switch. I was really upset when they stopped manufacturing and I was stuck with diaphragm switches. That is no more the case! The HC5000T is now the best product on the market! FYI for future customers: I talked to the manufacturer and this is the only model they recommend for sewage application. Maybe this might change in the future, if in doubt, reach out to HydroCheck.
Scott
Lebanon, Oregon
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Perfect Switch In A Tight Sump !

I use this switch in lieu of the tethered float. It takes up virtually no space and is programmable to your specific needs. Would I recommend it ? Yes I would ! Would I buy it again ? In a heartbeat !
The Average Joe
Yorkville Illinois
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy