Apply to be a TradeMaster!
Main product image of HC6000-PRO Sump Pump Switch & Performance Monitor w/ LCD Display
Magnifying glass
Hover image to zoom

HC6000-PRO Sump Pump Switch & Performance Monitor w/ LCD Display

SKU:
590-001
Rating:
(3)
Q&A:
(0)
HC6000-PRO Sump Pump Switch & Performance Monitor w/ LCD Display
Magnifying glass
Hover image to zoom
$121.49 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
15 Amps

Description

–
The HC6000-PRO Sump Pump Switch offers affordable, professional grade, performance monitoring and control to any sump pump installation. Designed with our tried-and-true pump-switching technology that has been tested to more than 1 million cycles, the HC6000-PRO takes reliability to a whole new level.

Specs

–
Cable Length:

12'

Type:

Switch

Voltage:

120v

Horse Power:

1

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

So far, so good

I bought this control a Zoeller N57 and so far it's impressive. My plumber brother told me the Hydrocheck controllers are top notch, so I figured I should give it a try. I like the information it provides along with the diagnostics. The only thing I wish it had was a way to connect to WIFI to send alerts or be controlled via an app. Hydrocheck, if you're listening….
PB10
Michigan
3 months ago
Was this review helpful to you?

Works great

Just what I wanted
D
Iowa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly.

I am using this pump controller as part of a two pump two switch set up. Works reliably and gives a lot of good performance information. level setting is a breeze. I've had another Hydrocheck pump switch going for 14 years now and it has been reliable the entire time. Highly recommend their products. Great price, great performance, and highly reliable.
Randy
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy