Shop Resideo Sale
Main product image of WaterWatcher Leak Detector Alarm
Magnifying glass
Hover image to zoom

WaterWatcher Leak Detector Alarm

SKU:
WWLD
Rating:
(0)
Q&A:
(0)
WaterWatcher Leak Detector Alarm
Magnifying glass
Hover image to zoom
$79.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
12'
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v
Product Highlight: Color
Black

Description

–

The HydroCheck WaterWatcher is an innovative, leak-detecting device that is designed to stop leaks at the source. When water is detected, the WaterWatcher turns off the appliance that is causing the leak and sounds an alarm. Capable of detecting even the smallest, purest amounts of liquid, the WaterWatcher works in a variety of water-control applications.

Product Features:

  • Turns off appliance and sounds an alarm when water is detected on floor-helps prevent water damage
  • Capable of detecting pure water-Perfect for dehumidifiers
  • Keeps appliance turned off until WaterWatcher is reset
  • Easy to install; small profile fits in small or crowded spaces

Specs

–
Cord Length:

12'

Product Type:

Alarm

Amperage:

15

Voltage:

120v

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy