Apply to be a TradeMaster!
Main product image of CycleGard CG450-1560 Low Water Cutoff w/ 15 Minute Intermittent Level Test - 120V (Steam)
Magnifying glass
Hover image to zoom

CycleGard CG450-1560 Low Water Cutoff w/ 15 Minute Intermittent Level Test - 120V (Steam)

SKU:
45-460-1560
Rating:
(4)
Q&A:
(0)
CycleGard CG450-1560 Low Water Cutoff w/ 15 Minute Intermittent Level Test - 120V (Steam)
Magnifying glass
Hover image to zoom
$250.36 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
15 (Steam) MAX PSI
Product Highlight: Voltage
120v

Description

–
Intermittent Level Test – Maximum Protection for Foaming Boilers
  • 15 Second Burner Off Delay
  • 30 Second Burner On Delay
  • Automatic Reset
  • Low Water Indicating Light
  • Direct Boiler Mounting – Eliminates Blowdowns Burner circuit contacts open after 15 second delay in a low water condition. Delay prevents short cycling caused by momentary fluctuations in the boiler water level. Automatically reactivates burner circuit 30 seconds after water reaches the probe, allowing optional water feeder to raise water level above the probe. Intermittent Level Test (ILT) feature provides maximum boiler protection by removing power from the burner circuit at set intervals. 

    This model performs the ILT every 15 minutes for 60 seconds.

Specs

–
Application:

Steam Boilers

Switch:

SPDT

Max Pressure (PSI):

15 (Steam)

Type:

Electronic

Voltage:

120v

Power Consumption:

4.2 VA

Reset Type:

Automatic

Electrical Ratings (AFL):

5.8 A @ 120 VAC (N.C)

Electrical Ratings (ALR):

34.8 A @ 120 VAC (N.C)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Switch
Max Pressure (PSI)
Type
Voltage
CURRENT ITEM
Product Image of CycleGard CG450-1560 Low Water Cutoff w/ 15 Minute Intermittent Level Test - 120V (Steam)
CycleGard CG450-1560 Low Water Cutoff w/ 15 Minute Intermittent Level Test - 120V (Steam)
SKU: 45-460-1560
(4)
Steam Boilers
SPDT
15 (Steam)
Electronic
120v
Steam Boilers
SPDT
15 (Steam)
Electronic
120v

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Used item reeived

I received a used product, with grease stains on the box and clear tape; the original was paper. Lately, a lot of [products] show signs of tampering, previous use, or downright damage. Any item that doesn't bear the original seal will be returned
Michael
Chicago
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Worked perfectly no issues at all
Cola
Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

The product is working fine like the original one.
Junior
Bloomfield,NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cyclegard

This product works as advertised. I prefer probe type low water cutoffs to the float type. Floats can get stuck. Some suggest having a float and a probe.
Boilermaker
NE Pa.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy