Apply to be a TradeMaster!
Main product image of VXT-120 Water Feeder - 120V
Magnifying glass
Hover image to zoom

VXT-120 Water Feeder - 120V

SKU:
45-122
Rating:
(17)
Q&A:
(1)
VXT-120 Water Feeder - 120V
Magnifying glass
Hover image to zoom
$278.09 each
In Stock
In Stock
Get 65 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Size
1/2"
Product Highlight: Voltage
120v

Description

–
The Hydrolevel VXT steam boiler water feeder offers the homeowner the convenience of maintaining a safe water line in the boiler — automatically. In addition to this added convenience, The VXT is the first automatic steam boiler water feeder designed to monitor the amount of water added to a steam boiler. The addition of make-up water raises the oxygen level in a boiler and accumulates lime and other mineral deposits. Excessive boiler make-up water can cause cast iron boilers to rust internally, severely shortening the boiler’s life. Mineral deposits from too much make up water can impede heat transfer causing cast iron boiler sections to overheat and crack. Unlike any other water feeder, the VXT can protect the life of a boiler by exposing system leaks giving you the information you need to diagnose and repair the system before it’s too late.
  • Added Convenience -
    No more trips to the basement to add water to the boiler.
  • Universal Compatibility -
    Works with all probe and float type low water cut-offs.
  • Digital Feed Counter -
    Brightly illuminated feed counter displays the amount of water added to the boiler — essential in diagnosing water loss problems that can severely shorten the life of a steam boiler. Built-in memory prevents power interruptions from clearing the counter.
  • Programmable Feed Delay -
    Helps prevent flooded boilers. Allows time for condensate to return to the boiler before starting a feed cycle — ensuring that additional water is needed.
  • Programmable Feed Amount Settings -
    Six settings provide two ways to feed. 1-5 gallon settings now feed above the probe to restore the boiler’s normal operating level. Or, select LWCO setting to end the feed cycle when the low water cut-off re-energizes the burner.
  • Manual Feed Button -
    Allows for additional make-up water at the touch of a button. Manual feed amounts are recorded and added to the total gallons displayed by the feed counter.
  • Underfeed Protection -
    If one feed cycle is not sufficient to restore boiler operation, the VXT will delay and feed one additional cycle.
  • Lockout Flood Protection -
    The VXT locks-out to prevent steam system flooding and costly water damage if burner operation does not resume after two consecutive feed cycles.
  • On-Board Diagnostics -
    LED also indicates key control functions.

Specs

–
Application:

Steam Boilers

Type:

Electronic

Feed Rate:

2

Max Vessel Pressure:

15 psi

Max Pressure (PSI):

150

Connection Type:

Sweat

Size:

1/2"

Max Inlet Water Temp (F):

150°F

Power Consumption:

15 VA

Voltage:

120v

Reset Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Type
Feed Rate
Max Vessel Pressure
Max Pressure (PSI)
CURRENT ITEM
Product Image of VXT-120 Water Feeder - 120V
VXT-120 Water Feeder - 120V
SKU: 45-122
(17)
Steam Boilers
Electronic
2
15 psi
150
Steam Boilers
Electronic
2
25 psi
150
Steam Boilers
Electronic
Float-Style
4
15 psi
150

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.82 out of 17 reviews
100% would recommend this product
4.82
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Great service and fast shipping

Too early to say something about the product
Moh
Poughkeepsie
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good products, fast delivery

Fast response from the company
King
Bridgeport CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Is very easy to installed
RUDY
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house great service fast shipping

I've ordered many things from supply house over the years. Best prices huge inventory faster shipping. Need not shop anywhere else
Phil
Torrington Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

the product is well design and made. it works well, specially if you have to run to the basement every few hours to feed the boiler when the weather is windy, cold and the house is old. bravo hydrolevel and suplyhouse for a decent price and fast delivery.
jurand
nutley, nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only product is and recommend

I have yet to have an issue with the product OR tech support and the one time I did I found out it was a wiring issue on my end.
Phil
Western Mass
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would

Simple to install. Easy to program for first run. Easy to make adjustments. Counter lets you know how many times water has been added. Replaces the old Big unit at much lower cost. So far Happy with the unit.
Bruce
Jersey City, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great Company!
Mike
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Reasonably priced and delivery just as expected
Caban HVAC
WILBRAHAM MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well, but...

Works well, but my last one only lasted 2 years; hope this one lasts much longer. I added a water filter in front of it this time cuz we think a piece of something must have jammed the valve in the first one which made it flood my system.
Spider
Near NYC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What's the different between the 24v & 120v?

Asked by William 13 years ago

Add your answer

* Required Field
-

24v is for systems that use low voltage for their control circuits, and 120 is for standard voltage. It depends on what voltage your LWCO is using to control your water level. Your LWCO needs to be rated same as the fill you choose. Tim White Timco Hydronics, Inc.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy