Apply to be a TradeMaster!
Main product image of ACS-8 Relay Socket, 8 Pin
Magnifying glass
Hover image to zoom

ACS-8 Relay Socket, 8 Pin

SKU:
ACS-8
Rating:
(1)
Q&A:
(0)
ACS-8 Relay Socket, 8 Pin
Magnifying glass
Hover image to zoom
$16.07 each
In Stock
In Stock
Get 40 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Relay socket
  • 10 amps up to 480 VAC
  • 8 pin octal plug-in base
  • Locating key ensures proper orientation
  • Order ACS-11 for 11 pin base
  • For use with ICM408, ICM410-427, ICM431, ICM432, ICM500-505
  • Rated for 480 VAC

Specs

–
Product Type:

Relay Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I found exactly what I needed from this vendor.

I am working on a project and needed a special part. SupplyHouse had it for a good price and shipped it to me quickly. I am satisfied with this purchase.
t3chnicianb
Yulee, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy