Apply to be a TradeMaster!
Main product image of Universal A2L Refrigerant Detection for R32 & R454B Refrigerants, ICM-UA2L-24C-DUAL
Magnifying glass
Hover image to zoom

Universal A2L Refrigerant Detection for R32 & R454B Refrigerants, ICM-UA2L-24C-DUAL

SKU:
ICM-UA2L-24C-DUAL
Rating:
(0)
Q&A:
(0)
Universal A2L Refrigerant Detection for R32 & R454B Refrigerants, ICM-UA2L-24C-DUAL
Magnifying glass
Hover image to zoom
$219.11 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R32, R454B

Description

–
The ICM-UA2L-24C-DUAL Universal Refrigerant Detection System for R454B and R32 provides rapid-response compressor lockout and system fan activation in the event of an A2L refrigerant leak. The control board includes two ports for Modbus communication with refrigerant sensors. The control board also features an optional inverse-logic alarm contact for alerting a system controller of any fault status.

Features:
  • Fault
  • Monitoring
  • Status, Power LED Indicators
  • Dry Contact Fan Output (N.C.) and Alarm Output (N.O.)
  • Dry Contact CC Output
  • MODBUS Communication to A2L Refrigerant Sensor
  • Common 1/4" Quick Connect Terminations
  • Support multiple leak detection sensors
  • Open-board with standoffs or plastic-enclosed assembly

Specs

–
Refrigerant Type:

R32

R454B

Product Type:

Refrigerant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy