Apply to be a TradeMaster!
Main product image of Universal Defrost Control Board, ICM-UDEFROST
Magnifying glass
Hover image to zoom

Universal Defrost Control Board, ICM-UDEFROST

SKU:
ICM-UDEFROST
Rating:
(0)
Q&A:
(0)
Universal Defrost Control Board, ICM-UDEFROST
Magnifying glass
Hover image to zoom
$85.54 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
With the high cost and limited access to OEM replacement boards, the need for a singular Universal defrost control board which replaces the function of nearly all time & temperature heat pump defrost controls is a must. ICM controls has what you need with the ICM-UDefrost board. The added benefit of selecting the ICM-UDefrost is the ease of configuration using the ICM OMNI mobile App downloaded free to your Apple or Android Mobile device. The ICM-UDefrost board monitors thermostat calls for Y, O/B and W2 inputs. During a heat call if conditions for defrost are met, the control will perform a time and temperature defrost cycle. During normal operation, the control continuously monitors safeties such as the low-pressure switch, high-pressure switch, brownout detection, and sensor health while displaying status and fault conditions via onboard LED diagnostics.

Features:
  • Universal time & temperature defrost board for heat pumps
  • Configurable settings with NFC
  • Compressor anti-short cycle delay
  • High ambient temperature auxiliary heat lockout
  • Low ambient temperature compressor lockout
  • Defrost end & defrost enable temperature
  • Defrost interval timer
  • Max defrost time
  • Quiet shift
  • Compressor staging delay (after brownout or at power up)
  • Heat active/cool active reversing valve configuration
  • Field test mode
  • Brownout protection
  • LED indicators to aid in troubleshooting

Specs

–
Product Type:

Control Board

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy