| Time Delay: | 1-1023 Sec Switch-Settable |
|---|---|
| Product Type: | Delay on Make |
| Voltage: | 18/240 VAC |
| Amperage: | 1 |
| Amp Inrush: | 10 |
| Holding Current: | 40 mA |
| Voltage Drop: | 2.5v @1amp |
| Size: | 2" x 2" |
| Replaces: | TMF-80 3310-068 1C213 7061 |
| OEM: | A-1 Supco Ice-O-Matic Robertshaw MARS |