Apply to be a TradeMaster!
Main product image of ICM104 Delay on Make Timer (10-1,000 Second Knob Adjust. Delay)
Magnifying glass
Hover image to zoom

ICM104 Delay on Make Timer (10-1,000 Second Knob Adjust. Delay)

SKU:
ICM104B
Rating:
(3)
Q&A:
(0)
ICM104 Delay on Make Timer (10-1,000 Second Knob Adjust. Delay)
Magnifying glass
Hover image to zoom
$43.98 each
In Stock
In Stock
Get 36 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18/30 VAC
Product Highlight: Size
2" x 3"

Description

–
Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

Features
  • Highly precise digital circuitry
  • High power, SPDT relay output
  • Input to output isolation
  • Works with anticipator-type thermostats
  • Repeat accuracy .5% over voltage and temperature range
  • Rugged, compact package
  • 115 & 240 VAC models available

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

Specs

–
Product Type:

Delay on Make

Time Delay:

10-1000 Sec Knob Adjustable

Voltage:

18/30 VAC

- N.O.:

20 amps @ 240 VAC

- N.C.:

10 amps @ 240 VAC

Form:

SPDT, 1 form C

- Holding Current:

40 mA

Size:

2" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again.

This was just what we needed to solve an issue with the old delay on make timer.
Lance E.
Topsfield, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PRIOR ONE LASTED 22 YEARS

GREAT LIVE GOOD PRICE
OLDXTECH
OAKHURST, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time delay relay

I used this timer to reduce short cycle on a blower motor. The timer worked well. Although I am concerned about the quality. The case was separated at the glue line on one corner. It does not appear to be a problem at this time.
Joe
St Louis, MO
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy