Apply to be a TradeMaster!
Main product image of ICM151 Random Start Timer (6-600 Second Knob Adjust. Delay)
Magnifying glass
Hover image to zoom

ICM151 Random Start Timer (6-600 Second Knob Adjust. Delay)

SKU:
ICM151B
Rating:
(1)
Q&A:
(0)
ICM151 Random Start Timer (6-600 Second Knob Adjust. Delay)
Magnifying glass
Hover image to zoom
ICM151B has been discontinued
Discontinued August 4, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC
Product Highlight: Amperage
1 Amps
Product Highlight: Size
2" x 3"

Description

–
Random Start Timers("Delay on make/delay on break") are ideal for use in compressor staging and to stagger-start multiple rooftop units. Helps to reduce power surges. No need to wait for the 5-minute delay typical of delay on make timers.

Features
  • UL 873 recognition as compressor controller
  • 6-600 seconds knob adjustable time delay
  • Compressor lockout/anti-short cycle timer with random start features plus:
    • Safety switch lockout
    • Remote thermostat reset
  • Reduces nuisance lockouts/service calls

Mode of Operation - Upon application of power, the delay on make period begins. Once the delay is complete, the unit energizes. Upon opening of thermostat or loss of power, the load is de-energized and the anti-short cycle period begins. The compressor will not start again during the delay period.

Safety Switch - Upon interruption of power to the compressor via the presence limit switch(es), the compressor will be locked out until the lockout delay expires and the control is reset by cycling the thermostat OFF then ON, with the safety circuit re-closed.

Specs

–
Time Delay:

6-600 Sec Knob Adjustable

Product Type:

Random Start

Voltage:

18/30 VAC

Amperage:

1

Amp Inrush:

10

Holding Current:

40 mA

Size:

2" x 3"

Replaces:

031-01204-000

OEM:

York

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Boat AC module - perfect!

This went into my boat ac from a Florida manufacturer. They wanted twice the price and had very slow delivery. This was half the price and I got it in 2 days. Worked awesome! Issue wss compressor would not kick on but fan would. Jumped the thermostat and high pressure switch and still wouldn't kick, but applying power to the relay made it work. Only item left was this module - shazam!
Captain John
Traveling on the Chesapeake.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?