| Product Type: | Delay on Break |
|---|---|
| Time Delay: | .03-10 Min Knob Adjustable |
| Wiring: | 6" Wire Leads 2 Wire |
| Voltage: | 18/240 VAC |
| Amperage: | 1.5 |
| Amp Inrush: | 15 |
| Frequency: | 50-60 Hz |
| Voltage Drop: | 3.5 V typical 4.5 V maximum @ 1.5amps |
| Holding Current: | 40 mA (minimum) |
| Size: | 2" x 2" |
| Replaces: | ADB-2 TD73W |
| OEM: | Wagner/DiversiTech Supco |
Please refer to the attached wiring diagram: http://s3.pexsupply.com/manuals/1265989417900/25819_PROD_FILE.pdf