Apply to be a TradeMaster!
Main product image of ICM205 Delay on Break Timer (5 Minute Fixed Delay)
Magnifying glass
Hover image to zoom

ICM205 Delay on Break Timer (5 Minute Fixed Delay)

SKU:
ICM205
Rating:
(2)
Q&A:
(0)
ICM205 Delay on Break Timer (5 Minute Fixed Delay)
Magnifying glass
Hover image to zoom
ICM205 has been discontinued
Discontinued September 24, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ICM205 Delay on Break Timer (5 Minute Fixed Delay)
SKU:ICM205B
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/30 VAC
Product Highlight: Amperage
1.5 Amps
Product Highlight: Size
2" x 2"

Description

–
Delay on Break Timers ("anti-short cycle", "ON delay on break") helps to protect air conditioning, refrigeration and heat pump equipment from damage which may be caused by the rapid short cycling of compressors.

Mode of Operation - Upon application power, the load is energized. When the thermostat or other switch opens or there is a loss of power, the load is de-energized and the delay period begins. The compressor will not start again during the delay period. Restart occurs after the delay period has elapsed.

Features
  • Brownout protection
  • UL 873 recognition as compressor controller
  • Helps prevent scroll compressor reversal
  • 5 minute fixed time delay
  • Fast response time: 16ms
  • Prevents low voltage starts
  • Eliminates relay chatter due to thermostat bounce or tampering
  • Works with anticipator-type thermostats Patented: US Parent No. 4,991,049

Specs

–
Product Type:

Delay on Break

Time Delay:

5 Min Fixed

Voltage:

18/30 VAC

Amperage:

1.5

Amp Inrush:

15

Frequency:

50-60 Hz

Holding Current:

40 mA (minimum)

Size:

2" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3.5 out of 2 reviews
100% would recommend this product
3.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again and again.

The product is working GREAT. I'm a very satisfied customer and will use your service in the future.
Dynamic D
Freehold, Nj
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Warning

Verify that the units work correctly. ICM does not back up/warranty what they sell.
John
Littleton, CO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?