Apply to be a TradeMaster!
Main product image of ICM210 Delay on Make/Break Timer (Up to 3 Seconds Random Start Delay)
Magnifying glass
Hover image to zoom

ICM210 Delay on Make/Break Timer (Up to 3 Seconds Random Start Delay)

SKU:
ICM210
Rating:
(0)
Q&A:
(0)
ICM210 Delay on Make/Break Timer (Up to 3 Seconds Random Start Delay)
Magnifying glass
Hover image to zoom
ICM210 has been discontinued
Discontinued December 9, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC
Product Highlight: Amperage
1 Amps

Description

–
Delay on Break Timers ("anti-short cycle", "ON delay on break") helps to protect air conditioning, refrigeration and heat pump equipment from damage which may be caused by the rapid short cycling of compressors.

Features
  • Dual function delay on make/break
  • UL 873 recognition as compressor controller
  • Up to 3 seconds random start time
  • Random start delay is ideal for stagger-starting multiple units
  • Compressor lockout/anti-short cycle timer plus random start function
  • Low cost open board package
  • Conformally coated for added protection
  • Order ICFM212 for plastic standoffs

Mode of Operation - Upon application power, the load is energized. When the thermostat or other switch opens or there is a loss of power, the load is de-energized and the delay period begins. The compressor will not start again during the delay period. Restart occurs after the delay period has elapsed.

Specs

–
Product Type:

Delay on Make

Delay on Break

Time Delay:

Up to 3 Sec Random Start

Voltage:

18/30 VAC

Amperage:

1

Amp Inrush:

10

Frequency:

50-60 Hz

ASC Time Delay:

5 Minutes (fixed)

Voltage Drop:

2.5v @1amp

Replaces:

EAC650

OEM:

A-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm