Apply to be a TradeMaster!
Main product image of ICM211 Delay on Break Timer (5 Minute Fixed ASC Time Delay)
Magnifying glass
Hover image to zoom

ICM211 Delay on Break Timer (5 Minute Fixed ASC Time Delay)

SKU:
ICM211
Rating:
(0)
Q&A:
(1)
ICM211 Delay on Break Timer (5 Minute Fixed ASC Time Delay)
Magnifying glass
Hover image to zoom
ICM211 has been discontinued
Discontinued December 9, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC
Product Highlight: Amperage
1 Amps

Description

–
Delay on Break Timers ("anti-short cycle", "ON delay on break") helps to protect air conditioning, refrigeration and heat pump equipment from damage which may be caused by the rapid short cycling of compressors.

Features
  • UL 873 recognition as compressor controller
  • Compressor lockout/anti-short cycle timer
  • Low cost open board package
  • Conformally coated for added protection

Mode of Operation - Upon application power, the load is energized. When the thermostat or other switch opens or there is a loss of power, the load is de-energized and the delay period begins. The compressor will not start again during the delay period. Restart occurs after the delay period has elapsed.

Specs

–
Product Type:

Delay on Break

Time Delay:

5 Min Fixed ASC

Voltage:

18/30 VAC

Amperage:

1

Amp Inrush:

10

Frequency:

50-60 Hz

Voltage Drop:

2.5v @1amp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this compatibale with a bryant unit,model #597anx042000aaaa for the condensor unit.

Asked by ron 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Please call us with the complete model & serial # to confirm the correct part for your unit.

Was this review helpful to you?