Mode of Operation - Upon application of power with the safety switches closed, the load will energize. If any of the safety switches open for longer than 600 ms, the fault light will come on and the load will stay de-energized regardless of the state of the safety switches. Power must then be removed for 100 ms and safety switches must be closed in order to re-energize the load, upon which the fault light will be off.
ICM offers low cost lockout protection modules that monitor various switch inputs to help protect your compressor.
Features:
| Power Consumption: | 2 Watts Max @ Lockout |
|---|---|
| Product Type: | Lockout Protection Module |
| Voltage: | 18/30 VAC |
| Contacts: | 2 amps @ 30 VAC resistive |
| Frequency: | 50-60 Hz |
| Size: | 2" x 2" |
| Relays: | 1 form C |