Apply to be a TradeMaster!
Main product image of ICM222 Lockout Protection Module, 18-30 VAC
Magnifying glass
Hover image to zoom

ICM222 Lockout Protection Module, 18-30 VAC

SKU:
ICM222
Rating:
(2)
Q&A:
(0)
ICM222 Lockout Protection Module, 18-30 VAC
Magnifying glass
Hover image to zoom
ICM222 has been discontinued
Discontinued April 15, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
18/30 VAC

Description

ICM offers low cost lockout protection modules that monitor various switch inputs to help protect your compressor.

Features
  • Low cost lockout protection module
  • Anti-short cycle/lockout control
  • Pressure/flow switch monitoring
  • Alarm output during lockout
  • 5-minute ASC delay (5 second test mode)
  • LED fault codes for lockout status
  • Test mode for reduced test time
  • Conformal coating for moisture protection

Mode of Operation:
The control will begin the 5-minute time delay upon a Y call from the thermosat. After the time delay expires, the compressor contactor will be energized as long as the high and low pressure switches are closed. If either switch is open after the delay expires, the compressor will not energize. If either switch opens while the compressor is energized, it will de-energize immediately and begin the anti-short cycle delay. The compressor will not be allowed to turn on again until the anti-short cycle delay expires and both pressure switches are closed.

The flow switch will have a 30-second bypass timer in which the control will ignore an open flow switch for the first 30-seconds. If the flow switch remains open after the 30-second bypass timer expires, the unit will de-energize the compressor and begin the anti-short cycle delay. If the control experiences three high pressure, low pressure, or flow switch faults in a 60-minute period, it will lockout the compressor and energize the fault output. A manual reset of power will be required to reset the lockout condition.

The control has a status LED to indicate which type of fault or lockout has occurred. If a high pressure fault or lockout occurs, the status LED will blink once. If a low pressure fault or lockout occurs, the status LED will blink twice. If a flow switch fault occurs, the status LED will blink three times.

Specs

Product Type:

Lockout Protection Module

Voltage:

18/30 VAC

Frequency:

50-60 Hz

Output Type (CC):

Solid state (Triac)

Output Rating (CC):

1 amp @ 30 VAC

Output Type (Fault):

Relay (SPDT) N.O

Output Rating (Fault):

1 amp @ 30 VAC

Anti-Short Cycle Time (Fixed):

5 Minutes +/-20% (5 second test mode)

Dimensions:

3.5" x 3.25" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

I have used this board on lots of different systems. Always work you just need to rewire to match. Only complaint is the mounting holes are to small for a size 8 screw
C
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

icm 222 lockout module

product came quick and was as advertised. would use again in the future.
mmm
nicholson pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?