Apply to be a TradeMaster!
Main product image of ICM255 Fan Blower Control - Dual On/Off Delay Timer (Fixed Time Delay)
Magnifying glass
Hover image to zoom

ICM255 Fan Blower Control - Dual On/Off Delay Timer (Fixed Time Delay)

SKU:
ICM255
Rating:
(10)
Q&A:
(0)
ICM255 Fan Blower Control - Dual On/Off Delay Timer (Fixed Time Delay)
Magnifying glass
Hover image to zoom
ICM255 has been discontinued
Discontinued September 26, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ICM255 Fan Blower Control - Dual On/Off Delay Timer (Fixed Time Delay)
SKU:ICM255C
(10)
Order by today, receive 22 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
Controls the circulating fan in heat pump, air conditioning and forced air systems. Delay on make lets air reach proper level prior to turning on the fan. Off delay timing function continues to run the fan at the end of the heating/cooling cycle, thereby purging ducts of residual air and increasing system efficiency.

Product Features
  • Low cost open board design
  • High power, relay output
  • Dual function fan delay timer
  • Controls the circulating fan in heat pump, A/C and forced air systems
  • OFF delay purges ducts of residual air
  • ON delay allows air to reach the proper comfort level prior to energizing the fan.
  • Replaces thermal time delays

Mode of Operation - Power must be applied before and during the time delay period. When the initiate contact closes, the load energizes and remains energized as long as the initiate contact is closed. The time delay begins when the initiate contact opens. At the end of the time delay period, the load is turned off. If the initiate contact re-closes during the time delay period the load remains energized and the time delay is reset to zero. Removal of the input power during the delay turns off the load and resets the time delay to zero. A one second interrogation delay is provided to avoid nuisance trips due to thermostat bounce or tampering.

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

- N.O.:

20 amps @ 240 VAC

- N.C.:

20 amps @ 240 VAC

Fixed Time Delay:

1 Second (ON)

60 Seconds (OFF)

Dimensions:

2.5" x 2.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Vey impressed with the service

Replacement part for York rooftop unit
KC
Buffalo NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Worked great and shipped quickly!
Steve
Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Circuit board replacement part.

This was to replace the blower control circuit board it was an exact replacement and works perfectly.
chatpile
Quapaw, Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like it

Good
A/C
FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ICM 255

Perfect fit. Easy to install and wire. Fare price. AC up and running
Barry Kyocera
Clarkstown NY
8 years ago
Was this review helpful to you?

I recommend this item

Good replacement parts
High Life
clearwater FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm Back Again...

I had to buy one of these for my upstairs unit last summer and now I had to buy one for my downstairs unit...both were updates to the original timer boards and the price was right...I hope I don't need anything else soon but when I do I'll be here once again...John
Barrelbuddy
Williamsburg, VA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Replaced my old relay, fit perfect and was easy to install. Worked great.
Ben
Southern Maryland
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as described and as expected

Price and shipping were the drivers for this purchase. SupplyHouse.com offered the lowest total cost for this product. The product looks to be of quality construction and I expect it to perform flawlessly for years to come.
Motorhead
Williamsburg, VA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great deal!

Part used to complete job.
Ben
Hattiesburg Ms.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?