Apply to be a TradeMaster!
Main product image of ICM275 Fan Blower Control, Direct OEM Replacement - Dual On/Off Delay Timer
Magnifying glass
Hover image to zoom

ICM275 Fan Blower Control, Direct OEM Replacement - Dual On/Off Delay Timer

SKU:
ICM275
Rating:
(5)
Q&A:
(0)
ICM275 Fan Blower Control, Direct OEM Replacement - Dual On/Off Delay Timer
Magnifying glass
Hover image to zoom
ICM275 has been discontinued
Discontinued January 15, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ICM275 Fan Blower Control, Direct OEM Replacement - Dual On/Off Delay Timer
SKU:ICM275C
(5)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
ICM offers low cost, direct wire for wire replacement fan blower controls for many popular OEM models. The fan blower controls monitors safety switches, provides on and off delays and controls the speed of the fan in heat pumps, air conditioners and forced air systems according to the logic of the original board.

The ICM275 Gas Furnace Control Center is a new generation control for the replacement market.
The ICM275 Gas Furnace Control Center is designed to function similarly to previous control center designs, while incorporating some of the latest features in furnace control center technology.

Product Features
  • Heavy duty heat relay
  • Purges ducts of residual air
  • Integral short cycle protection

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

- High:

20 amps @ 240 VAC

- Low:

10 amps @ 240 VAC

Heat ON Time Delay:

60 Seconds

Heat OFF Time Delay:

60-240 Seconds

Cool OFF Time Delay:

90 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Exactly the right part

They sent it quickly! I got it in a couple days. It was perfect. My heater still didn't work correctly because it was another problem.
Teriyaki
Crockett, Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use them any time I can for all my hvac needs

Very reasonable pricing fast service and delivery
Ferrarri
Salina,ks.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ICM275

Not sure if this product was tested prior to shipping. Rebuilt quality. This part ICM275 was cheaply made and did not last for more than one day.
Frosty
St. Joseph, Missouri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good seller.

Product arrived quickly and exactly as described!
Roger the do it myselfer
Dublin, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to r&r . Worked great.

Super, could not be better.
me
stl,mo
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?