Apply to be a TradeMaster!
Main product image of Intermittant Pilot Ignition Control (Replaces Reznor 257010)
Magnifying glass
Hover image to zoom

Intermittant Pilot Ignition Control (Replaces Reznor 257010)

SKU:
ICM2905
Rating:
(0)
Q&A:
(0)
Intermittant Pilot Ignition Control (Replaces Reznor 257010)
Magnifying glass
Hover image to zoom
$121.09 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
*Intermittent pilot gas ignition control module*For use with intermittent pilot boilers, furnaces and other heating appliances*Microprocessor-based*Monitors timing, trial for ignition, flame sensing and lockout* Remote flame sensing*2 minute trial for ignition*60 minute lock out if pilot flame is not sensed in 2 minutes* Compatible with LP or natural gas* Damper control input

Features
  • Intermittent pilot gas ignition control module
  • For use with intermittent pilot boilers, furnaces and other heating appliances
  • Microprocessor-based
  • Monitors timing, trial for ignition, flame sensing and lockout
  • Remote flame sensing
  • 2 minute trial for ignition
  • 60 minute lock out if pilot flame is not sensed in 2 minutes
  • Compatible with LP or natural gas
  • Damper control input


Specifications
  • Control Voltage: 18-30 VAC
  • Frequency: 50/60 Hz
  • Humidity: 5%-95% R.H. (non-condensing) at +55°C
  • Operating Temperature: -40°F to 165°F, -40°C to 75°C
  • Pilot Valve: 2A @ 24 VAC
  • Main Gas Valve: 2A @ 24 VAC
  • Current Draw: 100 mA maximum
  • Pre-Purge Delay: 0 seconds
  • Trial for ignition: 2 minutes
  • Lock Out Time: 60 minutes

Specs

–
Product Type:

Intermittent Pilot Gas Ignition

Control Voltage:

Line 24V (18-30 VAC) 50-60Hz

Anticipator Setting:

2A plus valve load @ 24 VAC

Pre-Purge Time:

0 Seconds

Ignition Type:

Intermittent Pilot

Operating Temp Range:

-40° to 165°F

Relative Humidity:

5% to 95% R.H. (non condensing)

Replaces:

257010

OEM:

Reznor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of Intermittant Pilot Ignition Control (Replaces Reznor 257010)
Intermittant Pilot Ignition Control (Replaces Reznor 257010)
SKU: ICM2905
Intermittent Pilot Gas Ignition
Ignition Control
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy